Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Class 10.9, M8 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L
Mfr # A4020080040Z
Zoro # G603463933
product price: $0.53
/ea
Sold in multiples of 100 for $53.00
$53.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M8
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4020080040Z
- Zoro # G603463933
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8 |
Fastener Length | 40 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Standards | ISO 4014 |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (M07400.120.0035)
- VAST Spring Nut, 5/16"-18, 25 PK (V211 5/16-25)
- ZORO SELECT 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0100)
- HERITAGE Cotter Pin, 5/16" x 6", Carbon Steel, Zinc (CP-312-6000)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-18 Hex Head Cap Screw, Plain Steel, 1 in L (A0030200100)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Plain Steel, 2-1/4 in L (A0030160216)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 1-1/4 in L (A0020240116)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L (A0010240300TZ)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L (A0020480316Z)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M10 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L (A4010100040TZ)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U51000.087.0300)
- Suburban Bolt And Supply Hex Head Cap Screws