Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Class 10.9, M8 Hex Head Cap Screw, Plain Steel, 40 mm L
Mfr # A4020080040T
Zoro # G903464166
product price: $0.26
/ea
Sold in multiples of 200 for $52.00
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M8
- Fastener Length 40 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4020080040T
- Zoro # G903464166
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8 |
Fastener Length | 40 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Standards | ISO 4017 |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x2 L, PK10 (U39080.062.0200)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 125 PK (U22080.050.0500)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51030.016.0100)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 65 mm Length, 50 PK (M51050.060.0065)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L (A0020320200Z)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Plain Steel, 2-1/4 in L (A0030160216)
- SUBURBAN BOLT AND SUPPLY Grade A307, 3/4"-10 Hex Head Cap Screw, Galvanized Steel, 2-1/4 in L (A0010480216HB)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-28 Hex Head Cap Screw, Plain Steel, 7/8 in L (A0050160056)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-20 Hex Head Cap Screw, Plain Steel, 7/8 in L (A0020160056)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M6 Hex Head Cap Screw, Zinc Yellow Steel, 45 mm L (A4020060045ZYD)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 200 mm L, 10 PK (M51000.100.0200)
- Suburban Bolt And Supply Hex Head Cap Screws