Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Class 10.9, M24 Hex Head Cap Screw, Plain Steel, 110 mm L
Mfr # A4020240110T
Zoro # G903489619
product price: $12.19
/ea
Sold in multiples of 5 for $60.95
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M24
- Fastener Length 110 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4020240110T
- Zoro # G903489619
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M24 |
Fastener Length | 110 mm |
Details
System of Measurement | Metric |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER L-Hook, 3/4"-10, 10" L, Steel Hot Dipped Galvanized, 10 PK (09897)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0125)
- J.W. WINCO GN434-26-M4-MT Wing Nut (434-26-M4-MT)
- C. SHERMAN JOHNSON Hex Nut, 1/4"-28, 316 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 10 PK (35-603)
- SUBURBAN BOLT AND SUPPLY Grade 5, 7/16"-14 Hex Head Cap Screw, Plain Steel, 2 in L (A0020280200)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (A0020320132FLZ)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (A0020240132Z)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-28 Hex Head Cap Screw, Plain Steel, 6-1/2 in L (A0050160632)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M14 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L (A4020140050Z)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (A0060240400ZYD)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M01070.100.0050)
- Suburban Bolt And Supply Hex Head Cap Screws