Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Class 10.9, M16 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L
Mfr # A4020160070ZYD
Zoro # G203489418
product price: $2.29
/ea
Sold in multiples of 20 for $45.80
$45.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M16
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4020160070ZYD
- Zoro # G203489418
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16 |
Fastener Length | 70 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7 in L (A0020400700Z)
- PRECISION BRAND Arbor Shim, 0.0120x3/8 ID, Pk10 (25111)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/16 in Dia., 1-1/4 in L, Steel Body, 12 PK (932505)
- PASLODE Collated Framing Nail, 2 in L, Not Applicable, Hot Dipped Galvanized, Flat Head, 30 Degrees (650381)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/4"-10 Hex Head Cap Screw, Plain Steel, 9 in L (A0030480900)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/8"-18 Hex Head Cap Screw, Plain Steel, 1-1/2 in L (A0060400132)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L (A0020480532Z)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1-1/2"-6 Hex Head Cap Screw, Plain Steel, 6-1/2 in L (A0031320632)
- SUBURBAN BOLT AND SUPPLY M10 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L (A6010100030)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M10 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L (A4020100030ZYD)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/4 in L, 10 PK (U01200.037.0425)
- Suburban Bolt And Supply Hex Head Cap Screws