Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Class 10.9, M16-2 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L
Mfr # A4020160040FLZ
Zoro # G303489400
product price: $2.59
/ea
Sold in multiples of 20 for $51.80
$51.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-2
- Fastener Length 40 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4020160040FLZ
- Zoro # G303489400
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-2 |
Fastener Length | 40 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U51000.075.0250)
- HILLMAN Common Nail, 1-1/4 in L, Brass, 16 ga, 6 PK (123745)
- HILLMAN 7Oz Anchor/Screw Asst (41819)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yd, 1 in Wd, Black (SJ3550CF)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M10 Hex Head Cap Screw, Plain Steel, 200 mm L (A4010100200)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2-1/2 in L (A0020240232T)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L (A0030320200ZYD)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M4 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L (A4010040050TZ)
- SUBURBAN BOLT AND SUPPLY M8 Hex Head Cap Screw, Zinc Plated 16 mm L (A4020080016FLZ)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L (A0030320232ZYD)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 5 PK (U01200.050.0700)
- Suburban Bolt And Supply Hex Head Cap Screws