Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Class 10.9, M12 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L
Mfr # A4020120090Z
Zoro # G303489172
product price: $1.49
/ea
Sold in multiples of 50 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4020120090Z
- Zoro # G303489172
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12 |
Fastener Length | 90 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, 316 Stainless Steel, Plain (N2008-316SS-6)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx1-15/16" L, PK10 (WWG-BPS6-216)
- PRIME-LINE Nail Assortment Kit. Plastic Compartment Box Includes Common, Finish Single Pack (9220077)
- MIDWEST FASTENER #0-80 x 3/32" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK (930681)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-16 Hex Head Cap Screw, Plain Steel, 3 in L (A0050480300)
- SUBURBAN BOLT AND SUPPLY Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L (A0020280400Z)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M24-2.00 Hex Head Cap Screw, Plain Steel, 400 mm L (A4050240400T)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L (A0030320200ZYD)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M10 Hex Head Cap Screw, Plain Steel, 30 mm L (A4010100030)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M16 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L (A4020160070ZYD)
- METRIC BLUE Class 10.9, M12-1.75 Hex Head Cap Screw, Blue Phosphate Steel, 110 mm L, 5 PK (UST184243)
- Suburban Bolt And Supply Hex Head Cap Screws