Shop All Lock Nuts
Suburban Bolt And Supply
Center-Lock Distorted Thread Reversible Lock Nut, #10-24, Steel
Mfr # A042012000R
Zoro # G303497283
product price: $0.13
/ea
Sold in multiples of 100 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Center-Lock Distorted Thread
- Material Steel
- System of Measurement Inch
- Thread Direction Right Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A042012000R
- Zoro # G303497283
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | #10-24 |
Details
Item | Reversible Lock Nut |
Hex Type | Standard Hex |
Lock Type | Center-Lock Distorted Thread |
Material | Steel |
System of Measurement | Inch |
Thread Direction | Right Handed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 10 PK (514141G)
- FOREVERBOLT #8-32 x 3/4 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFHMSP83234P100)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Galvanized (N2023-6)
- ZORO SELECT Not Graded, M14-2.00 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 10 PK (M51010.140.0050)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/16"-24, Stainless Steel (A2430200NTE)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M3-0.50, Steel, Plain (A442003000J)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 7/8"-9, Steel, Class 2H (A042056ANCO)
- SUBURBAN BOLT AND SUPPLY Nylon Insert Lock Nut, M4, Nylon, Class 8, Zinc Plated (A44200400NE)
- SUBURBAN BOLT AND SUPPLY Lock Nut, #6-32, Zinc Plated (A042008000K)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1-1/4"-7, Steel, Class 2H (A042116ANCO)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 9/16 in Ht, 10 PK (U51705.050.0001)
- Suburban Bolt And Supply Lock Nuts