Shop All Blind Rivets
Suburban Bolt And Supply
Blind Rivet, Flat Head, 5/16 in Dia., Steel Body
Mfr # A0640200116FH
Zoro # G903503681
product price: $0.59
/ea
Sold in multiples of 50 for $29.50
$29.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Body Material Steel
- Mandrel Material Steel
- Grip Range 1-1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0640200116FH
- Zoro # G903503681
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/16 in |
Details
Item | Blind Rivet |
Head Type | Flat |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | 1-1/4 in |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Square Drive, 220 PK (09213)
- AZTEC LIFTING HARDWARE Eye Bolt 1", 6 in Shank, 2 in ID, Carbon Steel, Hot Dipped Galvanized (NPP106)
- HILLMAN 828454 6-32 x 1.25 in. Phillips Pan Head Stainless Steel Machine Screw (59257)
- AMPG Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L (ZS616M8X25)
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 1-1/4 in L, Steel Body (A064SB616)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Steel Body, 250 PK (SBS-82-PM)
- SEACHOICE Blind Rivet, 3/16 in Dia., 3/8 in L, 18-8 Stainless Steel Body (651)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 0.675 in L, Aluminum Body, 5000 PK (ADS58)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Stainless Steel Body, 250 PK (U34142.018.0063)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 17/32 in L, Steel Body, 500 PK (U34140.012.0046)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 0.325 in L, Aluminum Body, 2000 PK (ADS82)
- Suburban Bolt And Supply Blind Rivets