Shop All Beveled Washers
Suburban Bolt And Supply
Beveled Washer, Fits Bolt Size 1 in Iron, Plain Finish
Mfr # A0581000000B
Zoro # G403503716
product price: $3.19
/ea
Sold in multiples of 20 for $63.80
$63.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Iron
- Finish Plain
- Thickness 0.562 in to 0.219 in
- Inside Dia. 1.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0581000000B
- Zoro # G403503716
- Country of Origin Unknown
- Category Beveled Washers
Dimensions
Fits Bolt Sizes | 1 in |
Inside Dia. | 1.062 in |
Width | 2.000 in |
Details
Item | Beveled Washer |
System of Measurement | Inch |
Material | Iron |
Finish | Plain |
Thickness | 0.562 in to 0.219 in |
Meets/Exceeds | ROHS 3, REACH, COTS-EXEMPT |
Rockwell Hardness | B62 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0175)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Square Drive, 2000 PK (0824YQG)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 in Bore Dia., 5 PK (HO-100SS)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (67587)
- SUBURBAN BOLT AND SUPPLY Beveled Washer, Fits Bolt Size 3/4 in Iron, Plain Finish (A0580480000B)
- SUBURBAN BOLT AND SUPPLY Beveled Washer, Fits Bolt Size 1 in Iron, Galvanized Finish (A0581000000BG)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 5 PK (Z9181-BEV-SS)
- DANCO Beveled Washer, Fits Bolt Size #00 Rubber, 5 PK (35090B)
- ZORO SELECT Beveled Washer, Malleable Iron, Plain Finish, 300 PK (076534-4)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9184-BEV)
- AMPG Beveled Washer, Fits Bolt Size 7/8 Steel Case Hard, Zinc Plt Finish (Z9188-BEV-HZN)
- Suburban Bolt And Supply Leveling Washers