Shop All Cap Nuts & Acorn Nuts
Suburban Bolt And Supply
Acorn Nut, M8, Stainless Steel, Plain
Mfr # A642008000C
Zoro # G303497320
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Material Stainless Steel
- Finish Plain
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A642008000C
- Zoro # G303497320
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M8 |
Details
Item | Acorn Nut |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0300)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 160.64 mm Flange Dia., 21.46 mm L, Steel (BTI-CAH2-8125-7.9/B1)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (114CDWS1)
- ZORO SELECT Fully Threaded Rod, 1"-14, 6 ft, Steel, Plain Finish (TRFI2100X6-003P)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, #10-32, Steel, Plain (A043012000C)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, 5/16"-18, Brass, Plain (A342020000C)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, 1/4"-20, Steel, Nickel Plated (A042016000CN)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, 3/8"-16, Steel, Nickel Plated (A042024000C)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, M6, Steel, Plain (A442006000C)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Steel, Nickel Plated, 6 PK (38703)
- KIPP Cap Nut, M12, Stainless Steel, Polished, 16 mm H (K1332.12)
- Suburban Bolt And Supply Cap Nuts & Acorn Nuts