Shop All Cap Nuts & Acorn Nuts
Suburban Bolt And Supply
Acorn Nut, M6, Steel, Plain
Mfr # A442006000C
Zoro # G903497478
product price: $0.24
/ea
Sold in multiples of 100 for $24.00
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A442006000C
- Zoro # G903497478
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M6 |
Details
Item | Acorn Nut |
Material | Steel |
Finish | Plain |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Carriage Bolts 5/16in-18 X 4-1/2in A307 Grade A Zinc Plated Steel 25PK (9063210)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSW-160)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 100 mm L, 3 PK (73907)
- ZORO SELECT Barrel Bolt Assortment, Stainless Steel, Black Oxide Finish (Z4401-KIT)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, 1/4"-20, Steel, Nickel Plated (A042016000CN)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, 3/8"-16, Steel, Nickel Plated (A042024000C)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, #10-32, Steel, Plain (A043012000C)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, 5/16"-18, Brass, Plain (A342020000C)
- ZORO SELECT Standard Crown Cap Nut, M3-0.50, 18-8 Stainless Steel, Plain, 6 mm H, 10 PK (DN7X00300-010P1)
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, Brass, Plain, 11/16 in H, 5 PK (CPB216)
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, 316 Stainless Steel, Plain, 11/16 in H, 5 PK (CPB274)
- Suburban Bolt And Supply Cap Nuts & Acorn Nuts