Shop All Cap Nuts & Acorn Nuts
Suburban Bolt And Supply
Acorn Nut, #6-32, Steel, Plain
Mfr # A042008000C
Zoro # G403497510
product price: $0.04
/ea
Sold in multiples of 200 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A042008000C
- Zoro # G403497510
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #6-32 |
Details
Item | Acorn Nut |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, HD Coil, 3/16x1/2 L, Pk10 (5EA36)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Wafer Head Square Drive, 400 PK (KWDDT101)
- MIDWEST FASTENER Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02602)
- E-Z LOK Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 0.512 in L, Zinc Alloy (801024-13)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, #10-32, Steel, Plain (A043012000C)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, 1/4"-20, Steel, Nickel Plated (A042016000CN)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, 3/8"-16, Steel, Nickel Plated (A042024000C)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Steel, Zinc Plated, 13/16 in H, 3 PK (CPB192)
- ZORO SELECT High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 25/32 in H (Z0326-188)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Nickel Plated, 0.385 in H, 1000 PK (31NC)
- ZORO SELECT Low Crown Cap Nut, 9/16"-12, 18-8 Stainless Steel, Plain, 15/16 in H, 2 PK (CPB250)
- Suburban Bolt And Supply Cap Nuts & Acorn Nuts