Shop All Cap Nuts & Acorn Nuts
Suburban Bolt And Supply
Acorn Nut, 1/4"-20, Steel, Nickel Plated
Mfr # A042016000CN
Zoro # G603463704
product price: $0.07
/ea
Sold in multiples of 250 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nickel Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A042016000CN
- Zoro # G603463704
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Acorn Nut |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0075)
- LINDSTROM Class 10.9, M5 Hex Head Cap Screw, Plain Steel, 12 mm L, 100 PK (HC3005012-100P1)
- X1 TOOLS 1/16 x 1 Cotter Pin Clip 25 Pins by X1 Tools (X1E-CON-PIN-COT-1000x25)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/8"-7, Steel, Grade C, Zinc Plated, 1-11/64 in Ht, 5 PK (U12910.112.0001)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, 3/8"-16, Steel, Nickel Plated (A042024000C)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, 5/16"-18, Brass, Plain (A342020000C)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, M6, Steel, Plain (A442006000C)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, #10-32, Steel, Plain (A043012000C)
- ZORO SELECT Flattened Head Cap Nut, 3/8"-24, Steel, Chome Plated, 0.62 H, 5 PK (MPB3777)
- ZORO SELECT High Crown Cap Nut, 5/16"-24, Steel, Zinc Plated, 11/16 in H, 10 PK (CPB135)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Brass, Plain, 5/8 in H, 10 PK (CPB213)
- Suburban Bolt And Supply Cap Nuts & Acorn Nuts