Shop All Cap Nuts & Acorn Nuts
Suburban Bolt And Supply
Acorn Nut, 1/4"-20, Stainless Steel, Plain
Mfr # A242016000C
Zoro # G503497236
product price: $1.39
/ea
Sold in multiples of 100 for $139.00
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A242016000C
- Zoro # G503497236
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Acorn Nut |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 3/4 in Shaft Dia, 5 PK (TX-75SS)
- ZORO SELECT Coupling Nut, 1-1/4"-7, Steel, Grade 5, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd, 2 PK (250197BG)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 10 PK (M51050.120.0090)
- SENCO Staples, 16 ga, Standard Crown, 3/4 in Leg L, Steel, 10000 PK (P11BAB)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, 5/16"-18, Brass, Plain (A342020000C)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, M6, Steel, Plain (A442006000C)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, #10-32, Steel, Plain (A043012000C)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, 1/4"-20, Steel, Nickel Plated (A042016000CN)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, 3/8"-16, Steel, Nickel Plated (A042024000C)
- ZORO SELECT Low Crown Cap Nut, #6-32, 316 Stainless Steel, Plain, 11/32 in H, 10 PK (CPB262)
- MIDWEST FASTENER Acorn Nut, 7/16"-14, Steel, Chrome Plated, 4 PK (34385)
- Suburban Bolt And Supply Cap Nuts & Acorn Nuts