Shop All Cap Nuts & Acorn Nuts
Suburban Bolt And Supply
Acorn Nut, 1/4"-20, Nylon, Plain
Mfr # A84201600AC
Zoro # G603497679
product price: $0.35
/ea
Sold in multiples of 100 for $35.00
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Nylon
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A84201600AC
- Zoro # G603497679
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Acorn Nut |
Material | Nylon |
Finish | Plain |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.375" D x 0.370" H Single End B Style Dog Leg Snap Button, 10 pk. (B180)
- TAMPER-PRUF SCREWS #8-32 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK (21180)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 10 in Shank, 3/4 in ID, Steel, Galvanized (N2003-10)
- PASLODE 650215 2 in. Brad Nail, 18 Gauge (PA574333)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, 5/16"-18, Brass, Plain (A342020000C)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, #10-32, Steel, Plain (A043012000C)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, 3/8"-16, Steel, Nickel Plated (A042024000C)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, 1/4"-20, Steel, Nickel Plated (A042016000CN)
- ZORO SELECT Extra Low Crown Cap Nut, 5/16"-18, Brass, Plain, 7/16 in H, 25 PK (CPB050)
- NEWPORT FASTENERS Low Crown Cap Nut, 5/16"-18, Steel, Nickel Plated, 0.385 in H, 100 PK (NB301023P-100)
- MORTON Acorn Nut, 3/4"-10, Carbon Steel, Black Oxide, 1-3/8 in H (AN-4)
- Suburban Bolt And Supply Cap Nuts & Acorn Nuts