Shop All Machine Screws
Suburban Bolt And Supply
#8-32 x 5/8 in Slotted Round Machine Screw, Plain Brass
Mfr # A3300100040R
Zoro # G603489681
product price: $0.34
/ea
Sold in multiples of 100 for $34.00
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Tensile Strength 50,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A3300100040R
- Zoro # G603489681
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 5/8 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Tensile Strength | 50,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 7/8 in L, Aluminum Body, 25 PK (9278PK)
- GLAZELOCK 8" x 1-1/2" x 5/16" Wedgelock Shims Black 288pc/box (WL02)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/16 in Dia., 1-1/4 in L, Steel Body, 12 PK (932505)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length, 10 PK (72283)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Brass (A3300160048R)
- SUBURBAN BOLT AND SUPPLY #2-56 x 1/8 in Slotted Round Machine Screw, Plain Brass (A3300040008R)
- SUBURBAN BOLT AND SUPPLY #5-40 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320070032FZ)
- SUBURBAN BOLT AND SUPPLY #2-56 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320040012PZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1-3/4 in Slotted Round Machine Screw, Zinc Plated Steel (A0300160148RZ)
- SUBURBAN BOLT AND SUPPLY #10-24 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel (A2320120032F)
- ZORO SELECT #8-32 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0250)
- Suburban Bolt And Supply Machine Screws