Shop All Machine Screws
Suburban Bolt And Supply
#8-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel
Mfr # A0320100024FZ
Zoro # G603485034
product price: $0.06
/ea
Sold in multiples of 200 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0320100024FZ
- Zoro # G603485034
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Washer, Fits Bolt Size 1-5/8" Case Hardened Steel, Black Oxide Finish (SP-10)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (U08161.025.0002)
- TEKS Self-Drilling Screw, #12 x 1 5/8 in, Climaseal Steel Flat Head Phillips Drive, 250 PK (1552500)
- ZORO SELECT Carriage Bolt, 1/2-13, 6 in., PK10 (U08307.050.0600)
- SUBURBAN BOLT AND SUPPLY #10-24 x 1-1/4 in Slotted Hex Machine Screw, Plain Steel (A0160120116HW)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 2 in Phillips Flat Machine Screw, Plain Steel (A0180160200F)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1/4 in Hex Hex Machine Screw, Plain Steel (A0160100016HW)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/2 in Phillips Pan Machine Screw, Plain Steel (A0260080032P)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/8 in Phillips Pan Machine Screw, Plain Steel (A0180100024P)
- SUBURBAN BOLT AND SUPPLY #10-24 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320120020PZ)
- ZORO SELECT 5/16"-18 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0125)
- Suburban Bolt And Supply Machine Screws