Shop All Machine Screws
Suburban Bolt And Supply
#8-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel
Mfr # A0300100300FZ
Zoro # G603484921
product price: $0.08
/ea
Sold in multiples of 100 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0300100300FZ
- Zoro # G603484921
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, NL-19, 11/32 in Ht, 25 PK (FB3FHN3816P25)
- ZORO SELECT Screw Anchor, 3/4" L, Plastic, 100 PK (U63158.006.0001)
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (PS-575)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Yellow Zinc, 50 PK (2538334)
- SUBURBAN BOLT AND SUPPLY #10-24 x 1/2 in Hex Hex Machine Screw, Plain Steel (A0160120032HW)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320080116PZ)
- SUBURBAN BOLT AND SUPPLY #8-32 x 7/8 in Slotted Pan Machine Screw, Zinc Plated Steel (A0300100056PZ)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320100100PZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1 in Phillips Truss Machine Screw, Zinc Plated Steel (A0320160100TZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 2 in Phillips Flat Machine Screw, Plain Steel (A0180160200F)
- MIDWEST FASTENER M6-1.00 x 40 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55073)
- Suburban Bolt And Supply Machine Screws