Shop All Set Screws
Suburban Bolt And Supply
8-32 X 1/2 SOCKET SET FULL DOG
Mfr # A0510100032FD
Zoro # G603484259
product price: $0.65
/ea
Sold in multiples of 50 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #8-32
- Overall Length 1/2 in
- Point Type Dog
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0510100032FD
- Zoro # G603484259
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Dog |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0028)
- FOREVERBOLT Carriage Bolt, Square Neck, 2" L, PK10 (FBCB122P10)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Not Graded, Hot Dipped Galvanized, 39/64 in Ht, 25 PK (HHNIDH062G-025BX)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-313-7)
- SUBURBAN BOLT AND SUPPLY M16 X 25 SOC SET FLAT PT (A4510160025F)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3-1/2 SQ HD SET SCREW (A0080320332)
- SUBURBAN BOLT AND SUPPLY M8 X 40 SOC SET FLAT PT (A4510080040F)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/2 SOCKET SET SCREW BRASS TIP (A0510240032BT)
- SUBURBAN BOLT AND SUPPLY 3/8-24 X 1-1/4 SOCKET SET SCREW 1/2 DOG POINT (A0520240116D)
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 7/16 SOCKET SET SCREW (A0520280028)
- ZORO SELECT Sckt Set Scrw, Cup, M5x0.80mmx10mm, PK100 (M51260.050.0010)
- Suburban Bolt And Supply Set Screws