Shop All Machine Screws
Suburban Bolt And Supply
#8-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel
Mfr # A0320100100PZ
Zoro # G903485222
product price: $0.06
/ea
Sold in multiples of 200 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0320100100PZ
- Zoro # G903485222
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 3/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71542)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 9/32 in Ht, 100 PK (U12100.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51420.031.0001)
- AMPG 3/8 X 2 Dowel Pin 18-8 SS (.3753-.3751) USA (PIN17200)
- SUBURBAN BOLT AND SUPPLY #10-32 x 1/2 in Slotted Pan Machine Screw, Plain Steel (A0170120032P)
- SUBURBAN BOLT AND SUPPLY #10-24 x 2 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300120200HZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1-3/4 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300160148FZ)
- SUBURBAN BOLT AND SUPPLY #10-24 x 5/8 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0300120040Z)
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel (A0310120048PZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300160032FZ)
- ZORO SELECT M5-0.80 x 16 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (MI516MTP188)
- Suburban Bolt And Supply Machine Screws