Shop All Machine Screws
Suburban Bolt And Supply
#8-32 x 1-1/8 in Slotted Hex Machine Screw, Zinc Plated Steel
Mfr # A0300100108HZ
Zoro # G303484528
product price: $0.21
/ea
Sold in multiples of 100 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1-1/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0300100108HZ
- Zoro # G303484528
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-1/8 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Nut Insert, 3/8"-16 Thrd Sz, 5/8 in L, Round, Steel, Black Oxide (Z1974)
- MIDWEST FASTENER 3/8" x 1-3/8" Round Wire Lock Pins 4PK (36443)
- ZORO SELECT 1-1/2"-6 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12030.150.0001)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-5/8" L, PK25 (WWG-BPS6-203)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Brass (A3300160048R)
- SUBURBAN BOLT AND SUPPLY #10-32 x 1 in Phillips Pan Machine Screw, Plain Steel (A0190120100P)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320160048PZN)
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel (A0310120048PZ)
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/4 in Slotted Flat Machine Screw, Plain Stainless Steel (A2300120048F)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel (A0300240100TZ)
- ZORO SELECT M6-1.00 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK (MPPD060800-005P1)
- Suburban Bolt And Supply Machine Screws