Shop All Set Screws
Suburban Bolt And Supply
8-32 X 1-1/4 SOCKET SET SCREW
Mfr # A0510100116
Zoro # G903459537
product price: $0.47
/ea
Sold in multiples of 100 for $47.00
$47.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #8-32
- Point Type Cup
- Material Coarse Alloy
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0510100116
- Zoro # G903459537
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Coarse Alloy |
Finish | Black Oxide |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.016.0087)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34180.012.0043)
- HILLMAN 250Ct 1" Plas Cap Nail (461439)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x1 L, PK5 (WWGCLPZBP068)
- SUBURBAN BOLT AND SUPPLY 8-32 X 3/8 SOCKET SET SCREW (A0510100024)
- SUBURBAN BOLT AND SUPPLY 8-32 X 5/16 SOCKET SET SCREW (A0510100020)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1 SOCKET SET BRASS TIP (A0510320100BT)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/2 SQ HD SET SCREW (A0080160132)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/16 SOCKET SET STAINLESS (A2510200020)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/2 SOCKET SET SCREW BRASS TIP (A0510240032BT)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x2-3/4, PK10 (U07840.050.0275)
- Suburban Bolt And Supply Set Screws