Shop All Dowel Pins
Suburban Bolt And Supply
7/8 X 3 PULL DOWEL
Mfr # A0550560300P
Zoro # G603499697
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Pull
- Nominal Diameter 7/8"
- Fastener Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0550560300P
- Zoro # G603499697
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 7/8" |
Fastener Length | 3" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Pull |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 5/16 in W, 5/16 in H (WWG800312031212)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFX3)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (494123-PG)
- PORTER-CABLE Collated Pin Nail, 1 in L, 23 ga, Galvanized, Headless Head, 0 Degrees, 2000 PK (PPN23100)
- SUBURBAN BOLT AND SUPPLY 3/8 X 3/4 PULL DOWEL W/FLAT (A0550240048PF)
- SUBURBAN BOLT AND SUPPLY M14 X 60 PULL DOWEL (A4550140060P)
- SUBURBAN BOLT AND SUPPLY M5 X 20 DOWEL PIN (A4550050020)
- SUBURBAN BOLT AND SUPPLY M20 X 70 PULL DOWEL (A4550200070P)
- SUBURBAN BOLT AND SUPPLY M24 X 60 DOWEL PIN (A4550240060)
- SUBURBAN BOLT AND SUPPLY M10 X 100 PULL DOWEL (A4550100100P)
- NEWPORT FASTENERS 1/8 x 1 3/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW010013P)
- Suburban Bolt And Supply Dowel Pins