Shop All Set Screws
Suburban Bolt And Supply
7/8-9 X 4 1/2 SQUARE HEAD SET SCREW
Mfr # A0080560432
Zoro # G703495872
product price: $7.15
/ea
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 7/8"-9
- Overall Length 4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0080560432
- Zoro # G703495872
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 7/8"-9 |
Overall Length | 4 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 2-3/4" L, Steel Blue Climaseal, 100 PK (3159407)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0350)
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-1250)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1/2 in OD (ZA0132-AL28)
- SUBURBAN BOLT AND SUPPLY 10-24 X 5/16 SOCKET SET CONE (A0510120020C)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 3/4 SOCKET SET SCREW FLAT POINT (A0520160048F)
- SUBURBAN BOLT AND SUPPLY M16 X 16 SOCKET SET SCREW (A4510160016)
- SUBURBAN BOLT AND SUPPLY 8-32 X 1-1/4 SOCKET SET SCREW (A0510100116)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 2 SQ HD SET 1/2 DOG (A0080320200D)
- SUBURBAN BOLT AND SUPPLY 5/8-11 X 1-3/4 SQ HD SET SCREW (A0080400148)
- AMERICAN SOCKETS 5/8-18X5/8 FINE SOCKET SET SCR CUP BLK OX (6310SSC)
- Suburban Bolt And Supply Set Screws