Suburban Bolt And Supply

7/8-9 X 1-1/2 SOCKET SET SCREW


product price: $24.25
/ea
Sold in multiples of 25 for $606.25

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

Torx Drive
  • System of Measurement Inch
  • Thread Size 7/8"-9
  • Point Type Cup
  • Material Coarse Alloy
  • Finish Black Oxide
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 7/8"-9
Overall Length 1-1/2 in

Details

System of Measurement Inch
Drive Type Torx
Point Type Cup
Material Coarse Alloy
Finish Black Oxide
Item Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.