Shop All Dowel Pins
Suburban Bolt And Supply
7/16 X 1 DOWEL PIN
Mfr # A0550280100
Zoro # G603462318
Sold in multiples of 100 for $169.00
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Pin Through Hardened
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 50-58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0550280100
- Zoro # G603462318
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 7/16" |
Fastener Length | 1" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Dowel Pin Through Hardened |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 50-58 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanger Bolt, 1/4"-20 Thread to 1 1/2 in, 18-8 Stainless Steel, 100 PK (1424BH188)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0300)
- HILLMAN Hillman Fasteners 41904 100 Pack; 6 x 1 in. Square Trim Sharp Point Screws - Pack Of 5 (831703)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.200.1000)
- SUBURBAN BOLT AND SUPPLY M24 X 60 PULL DOWEL (A4550240060P)
- SUBURBAN BOLT AND SUPPLY M8 X 40 DOWEL PIN (A4550080040)
- SUBURBAN BOLT AND SUPPLY M14 X 60 PULL DOWEL (A4550140060P)
- SUBURBAN BOLT AND SUPPLY M24 X 70 PULL DOWEL (A4550240070P)
- SUBURBAN BOLT AND SUPPLY M24 X 40 PULL DOWEL (A4550240040P)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2-1/4 DOWEL PIN (A0550120216)
- ZORO SELECT Dowel Pin, SS, 3/8 Dx1 3/4 In L, Pk25 (MS16555-662)
- Suburban Bolt And Supply Dowel Pins