Shop All Machine Screws
Suburban Bolt And Supply
#6-32 x 3/8 in Slotted Pan Machine Screw, Plain Brass
Mfr # A3300080024P
Zoro # G903489978
product price: $0.23
/ea
Sold in multiples of 100 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Tensile Strength 50,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A3300080024P
- Zoro # G903489978
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Tensile Strength | 50,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/2 in Length, 5 PK (33507)
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 1 11/16 in Lg (Z2001)
- ZORO SELECT Drywall Screw, #6 x 3 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.013.0300)
- MARSON Marson MAR47455 .25-20 Poly-Nut Low Profile Flange - Steel Grip Range - 0.030 - 0.080 Box of 40 (MAR47455)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/8 in Hex Hex Machine Screw, Plain Steel (A0160100024HW)
- SUBURBAN BOLT AND SUPPLY #10-24 x 1/2 in Hex Hex Machine Screw, Plain Steel (A0160120032HW)
- SUBURBAN BOLT AND SUPPLY M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel (A4320040012FZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-28 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0310160032Z)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1/4 in Hex Hex Machine Screw, Plain Steel (A0160100016HW)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 5/8 in Slotted Pan Machine Screw, Plain Nylon (A8300160040P)
- ZORO SELECT #6-32 x 1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.013.0050)
- Suburban Bolt And Supply Machine Screws