Shop All Machine Screws
Suburban Bolt And Supply
#6-32 x 1/4 in Slotted Binding Machine Screw, Zinc Plated Steel
Mfr # A0300080016BZ
Zoro # G403482929
product price: $0.05
/ea
Sold in multiples of 300 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Binding Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0300080016BZ
- Zoro # G403482929
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Binding |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U01010.025.0125)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.187x2 L, PK25 (WWG-CLPZ-159)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade C, Black Oxide, 7/8 in Ht, 10 PK (HHNIC078-010BX)
- ZORO SELECT Cotter Pin, Bridge, 11/64 in Pin Dia, 3-1/4 in Shank Lg, Stainless Steel, Plain Finish, 10 PK (WWG-BPS-206)
- SUBURBAN BOLT AND SUPPLY #2-56 x 5/8 in Slotted Binding Machine Screw, Zinc Plated Steel (A0300040040BZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320160600FZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 4-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel (A2320160432F)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/8 in Hex Hex Machine Screw, Plain Steel (A0160100024HW)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320160048PZN)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Hex Hex Machine Screw, Plain Stainless Steel (A2300160048HW)
- MIDWEST FASTENER #12-24 x 2 in Slotted Flat Machine Screw, Plain Brass, 20 PK (61217)
- Suburban Bolt And Supply Machine Screws