Shop All Machine Screws
Suburban Bolt And Supply
#6-32 x 1/2 in Slotted Flat Machine Screw, Plain Nylon
Mfr # A8300080032F
Zoro # G403490689
Sold in multiples of 100 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Nylon
- Finish Plain
- Standards DIN 7985A
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A8300080032F
- Zoro # G403490689
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Dimensional Standards | DIN 7985A |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Nylon |
Finish | Plain |
Standards | DIN 7985A |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0125)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 1-1/2 in, Stainless Steel Round Head Torx Drive, 250 PK (ST14X112B)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 4 in Shank, 1-1/2 in ID, Steel, Hot Dipped Galvanized (N2008-4)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07400.080.0050)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300160048HWZ)
- SUBURBAN BOLT AND SUPPLY #10-32 x 5/16 in Phillips Pan Machine Screw, Plain Stainless Steel (A2330120020p)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/8 in Slotted Hex Machine Screw, Plain Steel (A0160160024HWS)
- SUBURBAN BOLT AND SUPPLY #10-24 x 2-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300120232HWZ)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1/4 in Hex Hex Machine Screw, Plain Steel (A0160100016HW)
- SUBURBAN BOLT AND SUPPLY #2-56 x 1/8 in Slotted Fillister Machine Screw, Plain Brass (A3300040008)
- ZORO SELECT M3-0.50 x 6 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.030.0006)
- Suburban Bolt And Supply Machine Screws