Shop All Machine Screws
Suburban Bolt And Supply
#6-32 x 1 in Slotted Fillister Machine Screw, Zinc Plated Steel
Mfr # A0300080100Z
Zoro # G703483398
product price: $0.13
/ea
Sold in multiples of 100 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0300080100Z
- Zoro # G703483398
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Hot Dipped Galvanized Finish, 10 PK (U04237.062.0001)
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4L, PK50 (216118G)
- KIPP Hex Nut, M30, Steel, Class 10, Zinc Plated, 24 mm Ht (K1145.330)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted Steel Hex Head Slotted Drive, 30 PK (37983)
- SUBURBAN BOLT AND SUPPLY #10-24 x 5/8 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0300120040Z)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0300100032Z)
- SUBURBAN BOLT AND SUPPLY #12-24 x 7/8 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0300140056)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Slotted Hex Machine Screw, Plain Stainless Steel (A2300160032HW)
- SUBURBAN BOLT AND SUPPLY #10-32 x 5/16 in Phillips Pan Machine Screw, Plain Stainless Steel (A2330120020p)
- SUBURBAN BOLT AND SUPPLY #10-32 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel (A0310120040PZ)
- MIDWEST FASTENER 5/16"-18 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK (39863)
- Suburban Bolt And Supply Machine Screws