Shop All Socket Head Cap Screws
Suburban Bolt And Supply
#6-32 Socket Head Cap Screw, Plain Steel, 1/4 in Length
Mfr # A0470080016
Zoro # G303464414
product price: $0.06
/ea
Sold in multiples of 200 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #6-32
- Screw Length 1/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0470080016
- Zoro # G303464414
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Tensile Strength | 130,000 psi |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Silicon Bronze 4 PK (39987)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50395)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.508mm (316-020-6-100)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 14 mm Length (A4440050014Z)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 6 mm Length (A4490030006)
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in Length (A0450160032LH)
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2 in Length (A0440400200U)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (A6470040016)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 10 mm Length (A4440030010H)
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (25F75KCS)
- Suburban Bolt And Supply Socket Head Cap Screws