Shop All Dowel Pins
Suburban Bolt And Supply
5/8 X 3-1/2 DOWEL PIN
Mfr # A0550400332
Zoro # G603499765
product price: $7.29
/ea
Sold in multiples of 5 for $36.45
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 50-58
- Nominal Diameter 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0550400332
- Zoro # G603499765
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/8" |
Fastener Length | 3-1/2" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 50-58 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Head Cap Screw 1/4in-20 X 3/4in Nylon 10PK (9097372)
- RECOIL Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (07103)
- ZORO SELECT Dowel Pin, 3/16 In, Pk10 (D19-1000)
- AMPG Barrel Nut, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Unfinished (Z4661)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2-1/4 DOWEL PIN (A0550120216)
- SUBURBAN BOLT AND SUPPLY M24 X 70 DOWEL PIN (A4550240070)
- SUBURBAN BOLT AND SUPPLY M8 X 40 DOWEL PIN (A4550080040)
- SUBURBAN BOLT AND SUPPLY M5 X 40 DOWEL PIN (A4550050040)
- SUBURBAN BOLT AND SUPPLY M10 X 100 PULL DOWEL (A4550100100P)
- SUBURBAN BOLT AND SUPPLY M14 X 60 PULL DOWEL (A4550140060P)
- WADDELL 1 In. x 72 In. Hardwood Dowel Rod (6422UB-6)
- Suburban Bolt And Supply Dowel Pins