Shop All Socket Head Cap Screws
Suburban Bolt And Supply
5/8"-18 Socket Head Cap Screw, Plain Steel, 2 in Length
Mfr # A0480400200
Zoro # G703458587
product price: $5.99
/ea
Sold in multiples of 50 for $299.50
$299.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/8"-18
- Screw Length 2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0480400200
- Zoro # G703458587
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/8"-18 |
Screw Length | 2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Flat |
Tensile Strength | 130,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK (M51450.040.0001)
- PRECISION BRAND Arbor Shim, 0.0100x3/8ID, Brown, Pk10 (44708)
- ALLIED TITANIUM Fender Washer, Fits Bolt Size 1/4-0.05 , Titanium (0076156)
- ZORO SELECT Clevis Pin, Zinc, 0.187x1 1/2 L, PK25 (WWG-CLPZ-158)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length (A4470100060Z)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 30 mm Length (A4440100030H)
- SUBURBAN BOLT AND SUPPLY M30 Socket Head Cap Screw, Plain Steel, 200 mm Length (A4440300200)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-3/4 in Length (A0440320148U)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length (A6440100020LH)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length (A6490040030)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 50 mm Length, 5 PK (34326)
- Suburban Bolt And Supply Socket Head Cap Screws