Shop All Socket Head Cap Screws
Suburban Bolt And Supply
5/8"-11 Socket Head Cap Screw, Plain Steel, 6 in Length
Mfr # A0440400600FT
Zoro # G703458525
product price: $56.25
/ea
Sold in multiples of 10 for $562.50
$562.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Screw Length 6 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0440400600FT
- Zoro # G703458525
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Screw Length | 6 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Tensile Strength | 170,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6000860)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51738.019.0001)
- ZORO SELECT Oversized Key Stock, 305 mm L, 4 mm W, 4 mm H, 18-8 Stainless Steel (WWG750404305)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Steel Pan Head Torx Drive, 30 PK (36883)
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 7 in Length (A0450480700)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length (A0440240100)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (A2490160032)
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Brass, 5/8 in Length (A3470120040)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 30 mm Length (A4440030030)
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 80 mm Length (A4440080080H)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in Length (72236)
- Suburban Bolt And Supply Socket Head Cap Screws