Shop All Socket Head Cap Screws
Suburban Bolt And Supply
5/8"-11 Socket Head Cap Screw, Plain Steel, 2 in Length
Mfr # A0440400200U
Zoro # G703482728
product price: $2.19
/ea
Sold in multiples of 20 for $43.80
$43.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Screw Length 2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0440400200U
- Zoro # G703482728
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Screw Length | 2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Tensile Strength | 170,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0018)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx2" L, PK100 (U51700.009.0200)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 25 PK (U04100.037.0350)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-3/4" L, 18-8 Stainless Steel Plain, 10 PK (U70420.050.0375)
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length (A2490120116)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Steel, 14 mm Length (A4470030014Z)
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 150 mm Length (A4440160150H)
- SUBURBAN BOLT AND SUPPLY M30 Socket Head Cap Screw, Plain Steel, 200 mm Length (A4440300200)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length (A0440200116LH)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 6 mm Length (A4490030006)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Nylon, 5/16 in Length, 40 PK (3408320031)
- Suburban Bolt And Supply Socket Head Cap Screws