Shop All Socket Head Cap Screws
Suburban Bolt And Supply
5/8"-11 Socket Head Cap Screw, Plain Steel, 2-3/4 in Length
Mfr # A0440400248
Zoro # G303464384
product price: $7.69
/ea
Sold in multiples of 25 for $192.25
$192.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Screw Length 2-3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0440400248
- Zoro # G303464384
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Screw Length | 2-3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Tensile Strength | 170,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2005)
- ZORO SELECT Wood Screw, #9, 3-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.017.0325)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31844)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.77 in Flange Dia., 1.141 in L, Steel, 5 PK (CPB2-3118-280-5)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length (A0490320332)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length (A0470240232)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 8 mm Length (A4490040008)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 25 mm Length (A4440100025)
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 150 mm Length (A4440160150H)
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 30 mm Length (A4470160030)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Steel, 8 mm Length, 100 PK (M4008CSB)
- Suburban Bolt And Supply Socket Head Cap Screws