Suburban Bolt And Supply

5/8"-11 Socket Head Cap Screw, Plain Steel, 2-1/4 in Length


product price: $2.69
/ea
Sold in multiples of 20 for $53.80

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

Hex Drive
Button Head
  • System of Measurement Inch
  • Thread Size 5/8"-11
  • Screw Length 2-1/4 in
  • Material Steel
  • Finish Plain
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 5/8"-11
Screw Length 2-1/4 in

Details

System of Measurement Inch
Drive Type Hex
Material Steel
Finish Plain
Standards ASME B18.3
Item Socket Head Cap Screw
Head Type Button
Tensile Strength 120,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.