Shop All Socket Head Cap Screws
Suburban Bolt And Supply
5/8"-11 Socket Head Cap Screw, Plain Steel, 1-3/4 in Length
Mfr # A0440400148K
Zoro # G303482647
product price: $2.95
/ea
Sold in multiples of 20 for $59.00
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Screw Length 1-3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0440400148K
- Zoro # G303482647
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Screw Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Tensile Strength | 170,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt 25/64 in ID, Steel, Zinc Plated, 20 PK (U17210.039.0118)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (03982)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/8 in Steel, Advanced Corrosion Resistance Finish (1553)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M51010.040.0020)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length (A0440200116)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (A2490160032)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length (A0440240100)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (A0440240048Z)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length (A6490040012)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 5/8 in Length (A0490200040LH)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 10 PK (M07000.050.0200)
- Suburban Bolt And Supply Socket Head Cap Screws