Shop All Socket Head Cap Screws
Suburban Bolt And Supply
5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length
Mfr # A2470400200
Zoro # G303492554
product price: $6.89
/ea
Sold in multiples of 10 for $68.90
$68.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/8"-11
- Screw Length 2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2470400200
- Zoro # G303492554
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Screw Length | 2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Head Type | Flat |
Tensile Strength | 70,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04100.087.0550)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (U01200.031.0500)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 9 1/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDI7075900/925-004BX)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/2"-6, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12910.150.0001)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/4 in Length (A0440240316H)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 25 mm Length (A4440100025)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 25 mm Length (A4440030025H)
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 40 mm Length (A4440160040)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length (A6490030006)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length (A0440240100)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 25 PK (M07000.120.0100)
- Suburban Bolt And Supply Socket Head Cap Screws