Shop All Castle Nuts
Suburban Bolt And Supply
5/8-11 CASTLE NUT BRASS
Mfr # A34204000CS
Zoro # G003497118
product price: $33.29
/ea
Sold in multiples of 20 for $665.80
$665.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/8"-11
- Nut Style Castle Nut
- Basic Material Brass
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A34204000CS
- Zoro # G003497118
- Country of Origin Unknown
- Category Castle Nuts
Dimensions
Dia./Thread Size | 5/8"-11 |
Details
Item | Castle Nut |
System of Measurement | Inch |
Nut Style | Castle Nut |
Basic Material | Brass |
Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (54701)
- ZORO SELECT Jam Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 29/64 in Ht (U11375.075.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 25 PK (70186)
- ZORO SELECT Threaded Stud, Plain Finish, 2 PK (32523)
- SUBURBAN BOLT AND SUPPLY 7/8-14 CASTLE NUT (A04305600CS)
- SUBURBAN BOLT AND SUPPLY 3/4-16 CASTLE NUT ZINC (A04304800CSZ)
- SUBURBAN BOLT AND SUPPLY 1/2-13 HEAVY SLOTTED NUT (A04203200HS)
- MIDWEST FASTENER 12mm-1.25 Zinc Plated Class 8 Steel Extra Fine Thread Castle Nuts 6PK (76231)
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK100 (M12020.120.0150)
- WILTON Casting Nut w/ Two Pins (21800-05)
- ZORO SELECT 3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (354245G)
- Suburban Bolt And Supply Castle Nuts