Shop All Clevis Pins
Suburban Bolt And Supply
5/16 X 3/4 CLEVIS PIN
Mfr # A0550200048CP
Zoro # G703499795
product price: $0.33
/ea
Sold in multiples of 50 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Material Grade B63
- Fastener Finish Plain
- Pin Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0550200048CP
- Zoro # G703499795
- Country of Origin Unknown
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16" |
Usable Length | 1/2 in |
Fastener Length | 3/4" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Basic Material | Steel |
Material Grade | B63 |
Fastener Finish | Plain |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC84)
- ZORO SELECT Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Zinc Plated, 50 PK (U70520.025.0225)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 60 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0060)
- USA INDUSTRIALS M6-1.00 x 8 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK (ZSCRW-291)
- SUBURBAN BOLT AND SUPPLY 1/4 X 2-1/2 CLEVIS PIN (A0550160232CP)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x1 L, PK10 (WWGCLPZBP050)
- LIPPERT COTTER AND CLEVIS PIN (379178)
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPZ-195)
- HHIP 0.386" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0386)
- HERITAGE Clevis Pin, 1/4" x 5", LCS PL (CLP-0250-5000)
- HHIP 0.321" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0321)
- Suburban Bolt And Supply Clevis Pins