Shop All Cotter Pins
Suburban Bolt And Supply
5/16 X 2-1/2 COTTER PIN ZINC
Mfr # A0560200232Z
Zoro # G003502096
product price: $0.65
/ea
Sold in multiples of 50 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Pin Dia. 5/16"
- Fastener Length 2-1/2"
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0560200232Z
- Zoro # G003502096
- Country of Origin Unknown
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16" |
Fastener Length | 2-1/2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/4, PK100 (SSCFIA-100025USA-100BX)
- SUBURBAN BOLT AND SUPPLY #10-24 x 2-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300120232HWZ)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.011.0125)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 3 PK (79195)
- SUBURBAN BOLT AND SUPPLY 5/32 X 2 COTTER PIN STAINLESS (A2560100200)
- SUBURBAN BOLT AND SUPPLY 3/16 X 1-1/2 COTTER PIN (A0560120132)
- SUBURBAN BOLT AND SUPPLY 3/32 X 3 COTTER PIN ZINC (A0560060300Z)
- SUBURBAN BOLT AND SUPPLY 1/4 X 1-1/4 COTTER PIN (A0560160116)
- SUBURBAN BOLT AND SUPPLY 1/8 X 2 COTTER PIN (A0560080200)
- SUBURBAN BOLT AND SUPPLY 3/16 X 3 COTTER PIN (A0560120300)
- X1 TOOLS 5/32 x 2-1/2 Cotter Pin Clip 15 Pins by X1 Tools (X1E-CON-PIN-COT-1500x15)
- Suburban Bolt And Supply Cotter Pins