Shop All Socket Head Cap Screws
Suburban Bolt And Supply
5/16"-24 Socket Head Cap Screw, Plain Steel, 1/2 in Length
Mfr # A0450200032N
Zoro # G303483149
product price: $0.54
/ea
Sold in multiples of 50 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0450200032N
- Zoro # G303483149
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Tensile Strength | 170,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 6 in, Steel, Black Oxide, 2 PK (40510)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Steel Body, 100 PK (U34130.025.0086)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0050)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (65506)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (A0440240048Z)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 40 mm Length (A4440040040Z)
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length (A0480400232)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 50 mm Length (A4440060050)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 4 in Length (A0440240400)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 10 mm Length (A4440030010H)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1-7/8 in Length, 10 PK (PK51618-178SHC-01)
- Suburban Bolt And Supply Socket Head Cap Screws