Shop All Set Screws
Suburban Bolt And Supply
5/16-18 X 5/16 SOCKET SET CONE
Mfr # A0510200020C
Zoro # G703486849
product price: $0.26
/ea
Sold in multiples of 100 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Point Type Cone
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0510200020C
- Zoro # G703486849
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cone |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 250 PK (U34126.018.6467)
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 0.63 in L, Brass, 10 PK (260-6-BR)
- PRECISION BRAND Shim Sheets, 0.002"x12"x8", Steel, PK5 (16925)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 20 PK (60261)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 SOCKET SET SCREW (A0510160116)
- SUBURBAN BOLT AND SUPPLY M16 X 16 SOCKET SET SCREW (A4510160016)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1 SOCKET SET BRASS TIP (A0510320100BT)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 5/16 SOCKET SET STAINLESS (A2510160020)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/2 SOCKET SET SCREW BRASS TIP (A0510240032BT)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/16 SOCKET SET STAINLESS (A2510200020)
- ZORO SELECT Socket Set Screw, Cone, 8-32x1/4, PK100 (U07800.016.0025)
- Suburban Bolt And Supply Set Screws