Shop All Set Screws
Suburban Bolt And Supply
5/16-18 X 1/4 SOCKET SET SCREW FLAT POINT
Mfr # A0510200016F
Zoro # G603462417
product price: $0.31
/ea
Sold in multiples of 100 for $31.00
$31.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Point Type Flat
- Material Coarse Alloy
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0510200016F
- Zoro # G603462417
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Flat |
Material | Coarse Alloy |
Finish | Black Oxide |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, 18-8 Stainless Steel Plain, 100 PK (WW-1422)
- PRECISION BRAND Arbor Shim, 0.0930x1 1/4 ID, Pk10 (25258)
- ZORO SELECT 5/16"-18 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.031.0050)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 5 in Ht, Hot Dipped Galvanized Steel (U17264.037.0205)
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 7/16 SOCKET SET SCREW (A0520280028)
- SUBURBAN BOLT AND SUPPLY M16 X 16 SOCKET SET SCREW (A4510160016)
- SUBURBAN BOLT AND SUPPLY 10-32 X 1/8 SOCKET SET SCREW (A0520120008)
- SUBURBAN BOLT AND SUPPLY M8 X 40 SOC SET FLAT PT (A4510080040F)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 SOCKET SET SCREW (A0510160116)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3/4 SOCKET SET SCREW (A0510320048)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1-1/2, PK10 (U07840.062.0150)
- Suburban Bolt And Supply Set Screws