Shop All Set Screws
Suburban Bolt And Supply
5/16-18 X 1/4 SOCKET SET SCREW
Mfr # A0510200016
Zoro # G603461779
product price: $0.13
/ea
Sold in multiples of 100 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Point Type Cup
- Material Coarse Alloy
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0510200016
- Zoro # G603461779
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Coarse Alloy |
Finish | Black Oxide |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 11/16 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (1184PK)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 14 mm W, 22 mm H (WWG312214305)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 10 PK (U08441.075.0250)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M55050.050.0035)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/2 SOCKET SET SCREW BRASS TIP (A0510240032BT)
- SUBURBAN BOLT AND SUPPLY 3/4-10 X 1 SQUARE HEAD SET SCREW (A0080480100)
- SUBURBAN BOLT AND SUPPLY M16 X 16 SOCKET SET SCREW (A4510160016)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/2 SOCKET SET SCREW (A0510240032)
- SUBURBAN BOLT AND SUPPLY 10-32 X 1/8 SOCKET SET SCREW (A0520120008)
- SUBURBAN BOLT AND SUPPLY 8-32 X 3/8 SOCKET SET SCREW (A0510100024)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/16, PK100 (SSCFIA-100018USA-100BX)
- Suburban Bolt And Supply Set Screws