Shop All Machine Screws
Suburban Bolt And Supply
5/16"-18 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel
Mfr # A0320200100FZ
Zoro # G303487055
product price: $0.18
/ea
Sold in multiples of 100 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0320200100FZ
- Zoro # G303487055
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2 in, Black Phosphate Steel Pan Head Torx Drive, 300 PK (3140FTPB)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Push Nuts 10PK (34142)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 3/64 in Ht, 100 PK (1LAC8)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 264 PK (54004)
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel (A0330120024PZ)
- SUBURBAN BOLT AND SUPPLY M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel (A4320040012FZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300160032FZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1 in Phillips Truss Machine Screw, Zinc Plated Steel (A0320160100TZ)
- SUBURBAN BOLT AND SUPPLY #2-56 x 1/8 in Slotted Round Machine Screw, Plain Brass (A3300040008R)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel (A0300100100TZ)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK (415IV)
- Suburban Bolt And Supply Machine Screws