Shop All Machine Screws
Suburban Bolt And Supply
5/16"-18 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel
Mfr # A0300200116FZ
Zoro # G603487595
product price: $0.21
/ea
Sold in multiples of 100 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0300200116FZ
- Zoro # G603487595
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Black Oxide Finish, 100 PK (M38100.060.0001)
- AZTEC LIFTING HARDWARE Clevis Double Link 5/16 ZP (LDC014)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M4 18-8 Stainless Steel, Matte Shot-Blasted Finish (20WP09)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2-1/2 in L, 1/2 in Sq (WWG-0500-2500GB)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel (A0300240100TZ)
- SUBURBAN BOLT AND SUPPLY M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel (A4320040012FZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1-3/4 in Slotted Round Machine Screw, Zinc Plated Steel (A0300160148RZ)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1-1/8 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300100108HZ)
- SUBURBAN BOLT AND SUPPLY #10-24 x 1-1/4 in Slotted Hex Machine Screw, Plain Steel (A0160120116HW)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0300100032Z)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Truss Machine Screw, Zinc Plated Steel, 12 PK (31307)
- Suburban Bolt And Supply Machine Screws