Shop All Socket Head Cap Screws
Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 3/8 in Length
Mfr # A0440200024
Zoro # G303459250
product price: $0.19
/ea
Sold in multiples of 100 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 3/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0440200024
- Zoro # G303459250
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Tensile Strength | 170,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga (16C30BK)
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Plain Brass Round Head Slotted Drive, 20 PK (34639)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 7 in L, 5 PK (U04008.087.0700)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07230.031.0050)
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0440080132)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length (A6490060012)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 30 mm Length (A4440030030)
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length (A2470120100)
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length (A6470160040)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/8 in Length (A0490240024)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07040.043.0150)
- Suburban Bolt And Supply Socket Head Cap Screws