Shop All Socket Head Cap Screws
Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length
Mfr # A0470200048N
Zoro # G303484221
product price: $0.53
/ea
Sold in multiples of 50 for $26.50
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0470200048N
- Zoro # G303484221
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Head Type | Flat |
Tensile Strength | 130,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0050)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1-1/2, PK25 (U39000.156.0150)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 5/8 in OD, 2 PK (ZA0152-AL28)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55530.025.0250)
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in Length (A0450160032LH)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 12 mm Length (A4440040012)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Steel, 14 mm Length (A4470030014Z)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length (A2490320116)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 14 mm Length (A4440050014Z)
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 55 mm Length (A4440120055K)
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 20 mm Length (0016847)
- Suburban Bolt And Supply Socket Head Cap Screws